SPARTEX LOK210 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT


Circuit breaker lock, valve lock Spartex

References
spartex:LOK210
rubix:251A4985
brand logo
brand logo
Technical specifications
Length85 mm
Width65 mm
Height5 mm

Product details : SPARTEX LOK210 MULTI FUNCTION CIRCUIT BREAKER LOCKOUT


Fits on top of a variety of push button breakers
Maximum toggle width / height 20mm

Strengths

The Multi-Function Circuit Breaker Lockout fits on top of a variety of push button breakers. This unit traps the button to help prevent it being pushed. Designed primarily as a visual deterrent to prevent accidental reactivation of the circuit. Maximum toggle width/height: 20mm.

Technical specifications


Attributes
Length85 mm
Width65 mm
Height5 mm
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
  • Usually arrives within 14 working days