SPARTEX LOK025 BALL VALVE LOCKOUT - EXTRA LARGE (50 203MM)
Circuit breaker lock, valve lock Spartex
See technical informationSee documentsReferences
Spartex:LOK025
Rubix:251A4885
Documents
Product details : SPARTEX LOK025 BALL VALVE LOCKOUT - EXTRA LARGE (50 203MM)
Size: 50-203mm
Resistant to cracking & abrasion
Di-electric properties
Resistant to extreme temperatures
Suitable for hasps and padlocks
Resistant to cracking & abrasion
Di-electric properties
Resistant to extreme temperatures
Suitable for hasps and padlocks
Strengths
This lockout device is placed over the top of the ball valve to prevent the valve handle from being turned. Once in the correct isolated position, the handle of the valve is trapped within the body of the lockout, preventing the handle from being operated.
Technical specifications
Attributes
| Length | 295 mm |
|---|---|
| Width | 190 mm |
| Height | 100 mm |
Show UNSPSC/ECL@SS
£ 54.86 excl. VAT
/ Each
£ 65.83 incl. VAT
- In stock: Next day delivery

