• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Security cabinets/containers
Security container
QMP STC651265KFX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITE

QMP STC651265KFX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITE

Toolsafe site security boxes

See technical information
References
QMP:STC651265KFX
Rubix:388A1562
Manufacturer :STC651265KFX
brand logo
brand logo
brand logo
brand logo

Product details : QMP STC651265KFX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 592.23 excl. VAT
/ Each
£ 710.68 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SPARTEX SSV02Z STORAGE VAULT - 1370MM WIDE 850 X 1370 X 1270 REDGPC MOBILE MESH CAGE GALVANISED YELLOW DOORS SCG02SQMP STC651265KXX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITEQMP STC501250KMX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITESPARTEX SS181246ZGXX SECURITY CUPBOARD 1800.1200.460 GREENSPARTEX SS121246ZYXX SECURITY CUPBOARD 1200.1200.460 YELLOWSPARTEX SS181246ZLXX SECURITY CUPBOARD 1800.1200.460 L/GreyQMP STC408550KXX TOOLSAFE SITE SECURITY BOXES 400X850X500MM GRAPHITE GGPC SECURITY CAGE - MOBILE - GALV'D - 700 X 700 X 995 WXDXH SCG01SSPARTEX SCS05Z SECURITY CAGE - STATIC - YELLOW - 2070 X 700 X 1680 WXDSPARTEX SCS005 SHELF FOR SCS05 YELLOWSPARTEX CP601Z LOCK-UP CAGE WITH PALLET BASE - 1095D - PAINTED 1095 XSPARTEX SS121246ZRXX SECURITY CUPBOARD 1200.1200.460 REDSPARTEX SS129046ZLXX SECURITY CUPBOARD 1200.900.460 L/GreySPARTEX SCB08Z SECURITY CAGE - 2070 X 1000 1630H 1630
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap