• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Security cabinets/containers
Security container
QMP STC501850KMX TOOLSAFE SITE SECURITY BOXES 500X1800X500MM GRAPHITE

QMP STC501850KMX TOOLSAFE SITE SECURITY BOXES 500X1800X500MM GRAPHITE

Security container QMP

See technical information
References
QMP:STC501850KMX
Rubix:388A1570
Manufacturer :STC501850KMX
brand logo
brand logo
brand logo
brand logo

Product details : QMP STC501850KMX TOOLSAFE SITE SECURITY BOXES 500X1800X500MM GRAPHITE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 951.64 excl. VAT
/ Each
£ 1,141.97 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

SPARTEX SSES1246ZLXX EXTRA Shelf TO SUIT SECURITY CUPBD 1200.460 GALVQMP STC651265KMX TOOLSAFE SITE SECURITY BOXES 650X1200X650MM GRAPHITEQMP SHS554642ZYX HAZSAFE SITE SECURITY BOXES 555X460X420MM TRUFLOW YELQMP STC501250KMX TOOLSAFE SITE SECURITY BOXES 500X1200X500MM GRAPHITEGPC CAGE-MOBILE SCS01SSPARTEX GLC25Z FOLDING CYLINDER CAGE - PAINTED WITH PALLET BASESPARTEX SS181246ZGXX SECURITY CUPBOARD 1800.1200.460 GREENSPARTEX GCC12G STATIC GAS CYLINDER CARRIER - GALVD 890 X 1610 X 1800SPARTEX SS189046ZYXX SECURITY CUPBOARD 1800.900.460 YELLOWSPARTEX SCG05Z SECURITY CAGE - STATIC - GALVD - 2070 X 700 X 1680 WXDXSPARTEX SCG01Z SECURITY CAGE - STATIC - GALVD - 700 X 700 X 880 WXDXHQMP SFS558942ZRX FLAMSAFE SITE SECURITY BOXES 555X890X420MM REDSPARTEX GLC18Z LOCK UP SECURITY CAGE - 3485W 990 X 3485 X 1950 BLUESPARTEX GLC12Z LOCK UP SECURITY CAGE - 1910 x 1580 x 1175 BLUEGPC CYLINDER PALLET CAGE GCP03Z
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap