• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0400R030N240 ENDMILL COATED MSTAR 90043392

MITSUBCARB MPXLRBD0400R030N240 ENDMILL COATED MSTAR 90043392

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0400R030N240
Rubix:278A4972
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R030N240 ENDMILL COATED MSTAR 90043392


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 143.68 excl. VAT
/ Each
£ 172.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K223-0500-100-NG H10F DURA SOLID CARBIDE END MILL 8412597DORMER S812HA8.0 DRILL 8.00 MM 5983538WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837SANDVIK 2F380-1000-200ASD1745 SC MILLING CM PLURA 2 7963622SANDVIK 1P341-1588-XA1630 SC MILLING CM PLURA 1 7045793SANDVIK RA215.26-1250AAK09L1620 SC MILLING CM PLURA 2 5739922DORMER C27320.0 END MILL 20.00 MM 5984626SANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645SANDVIK R215.26-10050DAC22H1610 SC MILLING CM PLURA 2 5742678DORMER S803HB10.0 DRILL 10.00 MM 5982517ROEBUCK CH43 VARI PITCH HOLE SAW 43MMDORMER S802HB4.0 DRILL 4.00 MM 5983262DORMER S76312.0XR3.0 END MILL 12.00 MM X 3.0 MM 6706855SANDVIK 1K334-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213484
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap