Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Milling machines
Conventional milling machine
HUVEMA 12113 HU25-4VHGN UNIVERSAL MILL 1120X1060X2035MM 8718242157117
HUVEMA 12113 HU25-4VHGN UNIVERSAL MILL 1120X1060X2035MM 8718242157117
Conventional milling machine Huvema
References
huvema:
HU 25-4 VHGN SINO
rubix:
214A4812
manufacturer :
12113
Technical specifications
Engine/motor
1.5
kW
Speed
1350
rpm
Voltage
400
V
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 12113 HU25-4VHGN UNIVERSAL MILL 1120X1060X2035MM 8718242157117
Technical specifications
Attributes
Engine/motor
1.5
kW
Speed
1350
rpm
Voltage
400
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,164.45
excl. VAT
/
Each
£
9,797.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HUVEMA 30758 HU 3 VHG TURRET MILL 1750 X 1700 X 2200 MM
HUVEMA 30754 HU 2 VSG TURRET MILL 1600 X 1450 X 2100 MM
HUVEMA 30762 HU 4 VK TURRET MILL 2000 X 1700 X 2450 MM
HUVEMA 30758 HU 3 VHG TURRET MILL 1750 X 1700 X 2200 MM
HUVEMA 30754 HU 2 VSG TURRET MILL 1600 X 1450 X 2100 MM
HUVEMA 30762 HU 4 VK TURRET MILL 2000 X 1700 X 2450 MM