Huvema
Filter Options
CATEGORIES
equipment (43)
mechanical power transmission (1)
tools & metrology (1)
1Brand
huvema
(45)
45 Product(s) with 45 variant(s):
HUVEMA 14280 HU 200 BG-4 TOPLINE BENCH GRINDER
- huvema:HU 200 BG-4 Topline (14280)
- rubix:214A5009
- manufacturer :14280
- ean:8718242061223
- In stock: Next day delivery
- Voltage:400 V
£ 550.05 excl. VAT
/ Each
HUVEMA 14290 HU 150 BGS-2 GRINDING/SANDING MACHINE
- huvema:HU 150 BGS-2 Topline (14290)
- rubix:269A5905
- manufacturer :14290
- ean:8718242061254
- In stock: Next day delivery
- Voltage:230 V
£ 592.01 excl. VAT
/ Each
HUVEMA 14115 HU 30 D-2 DRILLGRINDER
- huvema:HU 30 D-2 (14115)
- rubix:269A5897
- manufacturer :14115
- ean:8718242080972
- In stock: Next day delivery
- Capacity:26 mm
- Rotation speed:4400 rpm
- Height:300 mm
£ 2,435.88 excl. VAT
/ Each
HUVEMA 14275 HU 200 BG-2 BENCH GRINDER
- huvema:HU 200 BG-2 Topline
- rubix:232A8179
- manufacturer :14275
- ean:8718242061216
- Usually arrives within 14 working days
- Voltage:230 V
£ 633.19 excl. VAT
/ Each
HUVEMA HU13 D-2 14112 DRILL GRINDER
- huvema:HU 13 D-2 (14112)
- rubix:259A9941
- manufacturer :14112
- ean:8718242061018
- Usually arrives within 14 working days
- Capacity:13 mm
- Rotation speed:4400 rpm
- Height:190 mm
£ 773.18 excl. VAT
/ Each
HUVEMA 14291 HU 230 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 230 BGS-4 Topline
- rubix:269A5907
- manufacturer :14291
- ean:8718242061261
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,024.34 excl. VAT
/ Each
HUVEMA 11022 HU 13-2 N DRILL PRESS
- huvema:HU 13-2 N (11022)
- rubix:269A5903
- manufacturer :11022
- ean:8718242060882
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:13 mm
- Spindle:mt 2
£ 503.55 excl. VAT
/ Each
HUVEMA 14295 HU 200 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 200 BGS-4 Topline
- rubix:269A5906
- manufacturer :14295
- ean:8718242061278
- Delivery usually within ( 8 ) days
- Voltage:400 V
£ 885.61 excl. VAT
/ Each
HUVEMA 11023 HU 16 NH-2 DRILL PRESS
- huvema:HU 16 NH-2 (11023)
- rubix:269A5904
- manufacturer :11023
- ean:8718242060899
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:16 mm
- Spindle:mt 2
£ 976.14 excl. VAT
/ Each
HUVEMA 14286 HU 250 BGB-4 BENCH GRINDER
- huvema:HU 250 BGB-4 Topline
- rubix:232A8180
- manufacturer :14286
- ean:8718242132886
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,063.54 excl. VAT
/ Each
HUVEMA 14300 HU 250 BGS-4 GRINDING/SANDING MACHINE
- huvema:HU 250 BGS-4 Topline
- rubix:269A5908
- manufacturer :14300
- ean:8718242061285
- Usually arrives within 14 working days
- Voltage:400 V
£ 1,372.41 excl. VAT
/ Each
HUVEMA 14113 HU 13 D-2 DRILLGRINDER
- huvema:HU 26 D-2 (14113)
- rubix:269A5895
- manufacturer :14113
- ean:8718242061025
- Usually arrives within 14 working days
- Capacity:26 mm
- Rotation speed:4400 rpm
- Height:260 mm
£ 1,752.86 excl. VAT
/ Each
HUVEMA 11222 HU 20-2 TOPLINE DRILLING 850 X 570 X 320 MM
- huvema:HU 20-2 Topline
- rubix:232A8163
- manufacturer :11222
- ean:8718242081276
- Usually arrives within 14 working days
- Voltage:230 V
- Chuck capacity:16 mm
- Spindle:mt2
£ 1,034.85 excl. VAT
/ Each
HUVEMA 12070 HU 30 CROSS-4 950 X 780 X 195 MM
- huvema:HU 30 CROSS-4
- rubix:232A8158
- manufacturer :12070
- ean:8718242135313
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mk3 (m12)
- Power:1100 W
£ 2,860.16 excl. VAT
/ Each
HUVEMA 11318 HU 40 G-4 GEAR HEAD DRILLING 730 X 560 X 2220 MM
- huvema:HU 40 G-4
- rubix:232A8170
- manufacturer :11318
- ean:8718242081108
- Usually arrives within 14 working days
- Voltage:400 V
- Chuck capacity:40 mm
- Spindle:mt4
£ 5,335.00 excl. VAT
/ Each
HUVEMA 23304 HU 60 MMH HYDRAULIC PRESS
- huvema:HU 60 MMH
- rubix:232A8183
- manufacturer :23304
- Usually arrives within 14 working days
- Working width:820 mm
£ 5,884.53 excl. VAT
/ Each
HUVEMA 11105 DRILL HU 30 NC-4
- huvema:HU 30 NC-4 (11105)
- rubix:227A9403
- manufacturer :11105
- ean:8718242081092
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mt 3
- Speed:3480 rpm
£ 1,427.93 excl. VAT
/ Each
HUVEMA 16650 HU 75 S-4 BELT GRINDER
- huvema:16650
- rubix:269A5910
- ean:8718242081047
- Usually arrives within 14 working days
- Power:3000 W
- Weight:85 kg
- Cordless:no
£ 1,406.16 excl. VAT
/ Each
HUVEMA 16455 HU 210 SB-2 BANDSAW 16455 HU 210 SB-2 BANDSAW
- huvema:HU 210 SB-2 Topline (16455)
- rubix:258A9815
- manufacturer :16455
- ean:8718242080491
- Usually arrives within 14 working days
- Voltage:230 V
- Cutting depth:170 mm
- Power:1650 W
£ 2,092.37 excl. VAT
/ Each
HUVEMA 12075 HU 45-2 DM 920 X 740 X 1000 MM
- huvema:HU 45-2 DM
- rubix:232A8157
- manufacturer :12075
- Usually arrives within 14 working days
- Voltage:230 V
- Spindle:din 2080 iso 30
- Power:750 W
£ 2,802.97 excl. VAT
/ Each
HUVEMA 16868 TLG 352 SA ALUMINIUM SAW 1200 X 1100 X 1500 MM
- huvema:TLG 352 SA
- rubix:232A8175
- manufacturer :16868
- Usually arrives within 14 working days
- Voltage:400 V
- Speed:3000 rpm
- Power:1500 W
£ 5,501.34 excl. VAT
/ Each
HUVEMA 11097 HU 45N-4 INDUSTRY COLUMN DRILLING MACHINE
- huvema:HU 45N-4 Industry
- rubix:233A1797
- manufacturer :11097
- ean:8718242538381
- Usually arrives within 14 working days
- Voltage:400 V
- Spindle:mt4
- Speed:1257 rpm
£ 5,642.29 excl. VAT
/ Each
HUVEMA 16135 HU 370 PSK
- huvema:HU 370 PSK
- rubix:232A8174
- manufacturer :16135
- Usually arrives within 14 working days
- Voltage:400 V
- Speed:44 rpm
£ 7,225.65 excl. VAT
/ Each
HUVEMA 37043 HU W1300X453-STAGE ELECTRIC ROLLER
- huvema:HU W1300x4,5
- rubix:232A8186
- manufacturer :37043
- Usually arrives within 14 working days
- Maximum plate thickness:4.5 mm
£ 7,773.05 excl. VAT
/ Each
24 items of 45
























