SPARTEX 2VSH100APJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
Twinwheel swivel castor
See technical informationReferences
Spartex:UK-2VSH100APJP06
Rubix:230A4362
Product details : SPARTEX 2VSH100APJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 475 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 273.22 excl. VAT
/ Each
£ 327.86 incl. VAT
- Usually arrives within 14 working days

