Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON FIXED PLATE 300MM 3000KG
NYLON FIXED PLATE 300MM 3000KG
NYLON FIXED PLATE 300MM 3000KG
References
bil castors & wheels:
BZQF300NYBJ
rubix:
377A3937
Technical specifications
Load capacity
3000
kg
Wheel diameter
300
mm
Product details
Technical specifications
Product details : NYLON FIXED PLATE 300MM 3000KG
Fabricated Steel Fixed Castor
Top Plate Fixing
300mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
3000
kg
Wheel diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
424.15
excl. VAT
/
Each
£
508.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX VSL125APJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 42531 L-RD 182R PRESSED STEEL SWIVEL CASTOR, MEDIUM DUTY
SPARTEX V50Q160NPJP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
VARLEY 50MM RUBBER TYRED SWIVEL CASTOR V30V050TRPP01
BLICKLE L-ALEV 125K-FI PRESSED STEEL SWIVEL CASTOR
BLICKLE 60MM CASTOR HTH 60X60/10-56K
NYLON SWIVEL PLATE 300MM 3000KG
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SCENERY SKATE BLACK BODY POLYUREHANE 100MM 460KG
SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING