Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER SWIVEL PLATE 125MM 250KG
RUBBER SWIVEL PLATE 125MM 250KG
RUBBER SWIVEL PLATE 125MM 250KG
References
bil castors & wheels:
BZEH125SRNBJFP
rubix:
377A4022
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : RUBBER SWIVEL PLATE 125MM 250KG
Pressed Steel Swivel Castor
Top Plate Fixing
125mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.82
excl. VAT
/
Each
£
27.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V72V075BNJP04 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V80Q200NYRP05 STAINLESS SWIVEL CASTOR 200MM NYLON WHEEL ROLLER
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
JACKING UNIT SIDE WINDING 250MM NYLON
SPARTEX V41Q080GNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
NYLON FIXED PLATE 300MM 3000KG
SPARTEX V70V100NYJP04 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V40Q080GNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
BLICKLE SWIVEL CASTOR LK-POEV-125K-1