SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
Swivel castor
See technical informationReferences
Spartex:UK-V30V075TRPP01
Rubix:230A3747
Product details : SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
PLATE FIXING SWIVEL CASTOR
75MM THERMOPLASTIC RUBBER TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 70 kg |
|---|---|
| Wheel diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 4.46 excl. VAT
/ Each
£ 5.35 incl. VAT
- In stock: Next day delivery

