References
Spartex:UK-V261NY
Rubix:230A3989
Product details : SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
PLATE FIXING SWIVEL CASTOR
65MM NYLON WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 122 kg |
|---|---|
| Wheel diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- In stock: Next day delivery

