BLICKLE HD WHEEL SETH200/20K
Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with welded steel wheel centre
See technical informationReferences
Blickle:SETH 200/20K
Rubix:155A8252
Manufacturer :45203
EAN:4047526045203


Technical specifications
| Load capacity | 700 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
Product details : BLICKLE HD WHEEL SETH200/20K
Tread:
- high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A
- low rolling resistance
- high abrasion resistance
- high cut and tear propagation resistance
- colour light brown, non-marking, non-staining
- excellent chemical connection with the wheel centre
- thick-walled pressed steel, triple welded
- with welded tubular steel hub
- resistant to dirt, impact and shocks
- lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Technical specifications
Attributes
| Logistic Weight | 2440 g |
|---|---|
| Load capacity | 700 kg |
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Running sole / tire colour | brown |
| Shore A Hardness | 92 Shore |
| 50 mm |
Show UNSPSC/ECL@SS
£ 119.52 excl. VAT
/ Each
£ 143.42 incl. VAT
- Usually arrives within 14 working days