Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim
Load capacity | 250 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Tyre:
Logistic Weight | 770 g |
---|---|
Load capacity | 250 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 150 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
150 mm | |
40 mm |
Usually arrives within 14 working days