SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
Braked swivel castor
See technical informationReferences
Spartex:UK-V42Q160GNJB12
Rubix:230A3963
Product details : SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
200MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 46.69 excl. VAT
/ Each
£ 56.03 incl. VAT
- Usually arrives within 14 working days

