Wheel, with thermoplastic rubber tread, with polypropylene wheel centre
Load capacity | 50 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 25 mm |
Tread:
Logistic Weight | 63 g |
---|---|
Load capacity | 50 kg |
Wheel diameter | 75 mm |
Wheel width | 25 mm |
Wheel housing/rim material | polypropylene |
Running sole/tire material | rubber |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Running sole / tire colour | grey |
Shore A Hardness | 85 Shore |
25 mm |
Usually arrives within 14 working days