References
BIL Castors & Wheels:BZQ150NYBJSWB
Rubix:377A3924
Product details : NYLON SWIVEL PLATE BRAKE 150MM 2500KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
150mm White Nylon Wheel
Ball Journal Bearings
Top Plate Fixing
150mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 2500 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 283.15 excl. VAT
/ Each
£ 339.78 incl. VAT
- Usually arrives within 14 working days

