Pressed steel swivel castor, with top plate fitting, with brake system 'stop-fix' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, with synthetic thread guard, with steel thread guard
Load capacity | 200 kg |
---|---|
Wheel diameter | 75 mm |
Wheel width | 37 mm |
Bracket: LE series
Wheel: POEV series
Logistic Weight | 555 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 75 mm |
Wheel width | 37 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 108 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Plate width | 85 mm |
Plate length | 100 mm |
108 mm | |
37 mm |
Usually arrives within 14 working days