Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V80Q200GNJP05
rubix:
230A4134
Technical specifications
Load capacity
200
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.67
excl. VAT
/
Each
£
89.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE L-PO-80R-FI BRAKED SWIVEL CASTOR
579425 B-ALST 200K
BLICKLE SWIVELCASTOR LKDB-PUA-50G
SPARTEX V70V100PNJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V82Q100NYRB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
LRXA-PO.50GEXV03 S/S LIGHT DTY SWVL CASTOR B/HOLE NYLON
SPARTEX VSL150PTJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
BLICKLE 250MMSWIVBRAKCASTOR LS-GTH252K-ST
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPARTEX V40Q080BLRB12 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V51Q200APJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX V50Q200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL