Synthetic twin wheel swivel castor Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, electrically conductive, non-marking
Load capacity | 50 kg |
---|---|
Wheel diameter | 50 mm |
Bracket: LKDB series
Wheel: PUA series
Logistic Weight | 103 g |
---|---|
Load capacity | 50 kg |
Wheel diameter | 50 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Type of bearing | plain bore |
Running sole / tire colour | black |
61 mm | |
2x12 mm |
Usually arrives within 14 working days