SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
FIXED CASTOR
See technical informationReferences
Spartex:UK-V51Q200EAPJP05
Rubix:245A7140
Product details : SPARTEX V51Q200EAPJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
PLATE FIXING FIXED CASTOR
200MM CROWN TREAD POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 520 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 111.04 excl. VAT
/ Each
£ 133.25 incl. VAT
- Usually arrives within 14 working days

