Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre
Load capacity | 220 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Tyre:
Logistic Weight | 696 g |
---|---|
Load capacity | 220 kg |
Wheel diameter | 80 mm |
Wheel width | 32 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 102 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Beige |
Plate width | 85 mm |
Plate length | 100 mm |
102 mm | |
33 mm |
Usually arrives within 14 working days