SPARTEX V80Q100PNRP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
Swivel castor
See technical informationReferences
Spartex:UK-V80Q100PNRP04
Rubix:230A4120
Product details : SPARTEX V80Q100PNRP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL
PLATE FIXING SWIVEL CASTOR
160MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 33.44 excl. VAT
/ Each
£ 40.13 incl. VAT
- Usually arrives within 14 working days

