BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, grey, with synthetic thread guard
See technical informationReferences
Blickle:POEV 125/20K-SG
Rubix:266A9391
Manufacturer :31880
EAN:4047526031886


Technical specifications
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 37 mm |
Product details : BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
Tyre:
- high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A
- very good operational comfort
- very good floor preservation, low-noise operation
- low rolling resistance
- colour grey, non-marking
- vulcanised onto the wheel centre
- high-quality nylon 6, impact resistant
- colour black
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 532 g |
|---|---|
| Load capacity | 250 kg |
| Wheel diameter | 125 mm |
| Wheel width | 37 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | rubber |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Running sole / tire colour | grey |
| Shore A Hardness | 65 Shore |
| 40 mm |
Show UNSPSC/ECL@SS
£ 28.98 excl. VAT
/ Each
£ 34.78 incl. VAT
- Usually arrives within 14 working days