References
BIL Castors & Wheels:BZQ150CUBJSWB
Rubix:377A3948
Product details : RUBBER SWIVEL BRAKE PLATE 150MM 400KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
150mm Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Top Plate Fixing
150mm Rubber Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 185.50 excl. VAT
/ Each
£ 222.60 incl. VAT
- Usually arrives within 14 working days

