References
Blickle:PO 160/20G
Rubix:155A2712
Manufacturer :555219
EAN:4047526555214


Technical specifications
| Load capacity | 450 kg |
|---|---|
| Wheel diameter | 160 mm |
| Wheel width | 50 mm |
Product details : BLICKLE NYLON WHEEL PO160/20G
Wheel:
- high-quality nylon 6, impact resistant, hardness 70 Shore D
- excellent rolling and swivel resistance
- easy operation on smooth surfaces
- high abrasion resistance
- colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Load capacity | 450 kg |
| Wheel diameter | 160 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
| Running sole / tire colour | beige |
| 50 mm |
Show UNSPSC/ECL@SS
£ 18.06 excl. VAT
/ Each
£ 21.67 incl. VAT
- Usually arrives within 14 working days