SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
Fixed castor
See technical informationReferences
Spartex:UK-V81Q100GNJP04
Rubix:230A4142
Product details : SPARTEX V81Q100GNJP04 STAINLESS FIXED CASTOR 100MM RUBBER TYRED WHEEL
STAINLESS STEEL
PLATE FIXING FIXED CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 125 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 22.89 excl. VAT
/ Each
£ 27.47 incl. VAT
- Usually arrives within 14 working days

