Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
References
bil castors & wheels:
BLKSKM80SRNB
rubix:
377A4063
Technical specifications
Load capacity
330
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
Scenery Skate
Fitted With 3 X Pressed Steel Twin Wheel Swivel Castors
Top Plate Fixing
80mm 65 Shore A Blue Elastic Rubber Tyred Wheels With Black Nylon Centre
Roller Bearing
Technical specifications
Attributes
Load capacity
330
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.07
excl. VAT
/
Each
£
214.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q125NYRB12 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX 2VFH250PTJP06 TWINWHEEL FIXED CASTOR 250MM POLYURETHANE TYRED
SPARTEX V42Q160SRRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPARTEX V41Q125NYRP04 FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
BLICKLE 757431 FSTH 7-X20/20 12K GUIDE ROLLER
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPARTEX 28102 HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC WHE
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE CASTOR W/BRAKE LEX-PO200GFI
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE L-PO 125G STEEL SWIVEL CASTOR 125MM X 40MM