References
Spartex:UK-V50Q250NYJP05
Rubix:245A7154
Product details : SPARTEX V50Q250NYJP05 SWIVEL CASTOR 250MM NYLON WHEEL
PLATE FIXING SWIVEL CASTOR
250MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 1200 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 103.20 excl. VAT
/ Each
£ 123.84 incl. VAT
- Usually arrives within 14 working days

