BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
Pressed steel swivel castor, with top plate fitting, with central brake system 'central-stop' Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue, with synthetic thread guard
See technical informationReferences
Blickle:BKX-POHI 102G-1
Rubix:256A5959
Manufacturer :754129
EAN:4047526112196


Technical specifications
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 38 mm |
Product details : BLICKLE 754129 FIXED CASTOR BKX-POHI 102G-1
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour blue, non-marking
- wheel centre: high-quality nylon 6, impact resistant, colour black
- with synthetic thread guard, small
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 659 g |
|---|---|
| Load capacity | 250 kg |
| Wheel diameter | 100 mm |
| Wheel width | 38 mm |
| Wheel housing/rim material | plastic |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 250 °C |
| Type of bearing | plain bore |
| Running sole / tire colour | grey |
| Plate length | 100 mm |
| 130 mm | |
| 38 mm |
Show UNSPSC/ECL@SS
£ 58.20 excl. VAT
/ Each
£ 69.84 incl. VAT
- Usually arrives within 14 working days