SPARTEX V82Q100PNRB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
Braked castor
See technical informationReferences
Spartex:UK-V82Q100PNRB12
Rubix:230A4177
Product details : SPARTEX V82Q100PNRB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 39.12 excl. VAT
/ Each
£ 46.94 incl. VAT
- Usually arrives within 14 working days

