Pressed steel swivel castor, with top plate fitting Wheel, with standard solid rubber tyre, with pressed steel rim, with steel thread guard, electrically conductive
Load capacity | 1500 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Bracket: LE series
Wheel: VE series
Logistic Weight | 3809 g |
---|---|
Load capacity | 1500 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 245 mm |
Type of bearing | ball bearing |
Running sole / tire colour | beige |
Plate width | 110 mm |
Plate length | 140 mm |
245 mm | |
50 mm |
Usually arrives within 14 working days