References
Blickle:PK 302/25-75R
Rubix:181A9224
Manufacturer :292821
EAN:4047526292829


Technical specifications
| Load capacity | 180 kg |
|---|---|
| Wheel diameter | 300 mm |
| Wheel width | 100 mm |
Product details : BLICKLE WHEEL PK302/25-75R
Tyre:
- pneumatic tyre, zig-zag profile, hardness 60 Shore A
- 2-ply rating, with inner tube
- excellent floor preservation, particularly quiet operation
- colour black
- high-quality polypropylene, impact resistant
- colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +40 °C, reduced load capacity over +30 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
Technical specifications
Attributes
| Logistic Weight | 1590 g |
|---|---|
| Load capacity | 180 kg |
| Wheel diameter | 300 mm |
| Wheel width | 100 mm |
| Wheel housing/rim material | polypropylene |
| Running sole/tire material | rubber |
| Min. temperature | -20 °C |
| Max. temperature | 40 °C |
| Running sole / tire colour | black |
| Shore A Hardness | 60 Shore |
| 100 mm |
Show UNSPSC/ECL@SS
£ 43.59 excl. VAT
/ Each
£ 52.31 incl. VAT
- Usually arrives within 14 working days