SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
Swivel castor
See technical informationReferences
Spartex:UK-VSH200ARJP06
Rubix:230A4294
Product details : SPARTEX VSH200ARJP06 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 182.11 excl. VAT
/ Each
£ 218.53 incl. VAT
- Usually arrives within 14 working days

