Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard
Load capacity | 350 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Tread:
with additional
ball bearing seals
Logistic Weight | 1572 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | polyamide |
Running sole/tire material | polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 155 mm |
Type of bearing | ball bearing |
Running sole / tire colour | grey |
Shore A Hardness | 94 Shore |
Plate width | 110 mm |
Plate length | 140 mm |
155 mm | |
40 mm |
Usually arrives within 14 working days