Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
References
bil castors & wheels:
SSXMFL100GFP
rubix:
377A4055
Technical specifications
Load capacity
180
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
Grade 304 Stainless Steel Fixed Castor
Top Plate Fixing
100mm 280°C Grey Techno Polymer Reinforced With Glass Fiber Wheel
Plain Bearing
Technical specifications
Attributes
Load capacity
180
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.70
excl. VAT
/
Each
£
36.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V51Q250PTJP05 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL
BLICKLE SWIVELCASTOR LKDB-PUA-50G
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX V32V050TRPP01 BRAKED SWIVELCASTOR 50MM THERMOPLASTIC RUBBER TY
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX VSL100APJP05SWB BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
BLICKLE LKR-POTH125G-FI 537613 LKR-POTH 125G-FI
SPARTEX V82Q125NYRB12 STAINLESS BRAKED CASTOR 125MM NYLON WHEEL ROLLER
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
POLYURETHANE FIXED PLATE 125MM 300KG
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X40/47X14-40-Z
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL