PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
See technical informationReferences
BIL Castors & Wheels:BZPGC100HRP
Rubix:377A4002
Product details : PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
Zinc Plated Pressed Steel Fixed Gate Castor
Spring Loaded
Side Plate Fixing
100mm Hard Black Rubber Wheel
Spring Compression Starts At 1kg
Spring Loaded
Side Plate Fixing
100mm Hard Black Rubber Wheel
Spring Compression Starts At 1kg
Technical specifications
Attributes
| Load capacity | 60 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 8.58 excl. VAT
/ Each
£ 10.30 incl. VAT
- Usually arrives within 14 working days

