SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
Braked swivel castor
See technical informationReferences
Spartex:UK-VSH100NYJHDP06SWB
Rubix:230A4279
Product details : SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
PLATE FIXING BRAKED SWIVEL CASTOR
100MM NYLON WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 153.25 excl. VAT
/ Each
£ 183.90 incl. VAT
- Usually arrives within 14 working days

