HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
See technical informationReferences
BIL Castors & Wheels:BZXML100GFPSWB
Rubix:377A4048
Product details : HIGH TEMP WHEEL SWIVEL PLATE BRAKE 100MM 180KG AT 2
High Temperature Pressed Steel Braked Swivel Castor
Top Plate Fixing
100mm 280°C Grey Technopolymer Reinforced With Glass Fiber Wheel
Plain Bearing With Stainless Steel Axle Tube
Top Plate Fixing
100mm 280°C Grey Technopolymer Reinforced With Glass Fiber Wheel
Plain Bearing With Stainless Steel Axle Tube
Technical specifications
Attributes
| Load capacity | 180 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ Each
£ 36.58 incl. VAT
- Usually arrives within 14 working days

