Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
References
bil castors & wheels:
SSXMF100ANBJ/250
rubix:
377A4058
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : HIGH TEMP ORANGE EPOXY RESIN FIXED PLATE 100MM 15
Grade 304 Stainless Steel Fixed Castor
Top Plate Fixing
100mm 250°C Orange Epoxy Resin Wheel
Enclosed Ball Journal Bearings
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.52
excl. VAT
/
Each
£
53.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125APJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
BLICKLE SWIVEL CASTOR LK-POEV-125K-1
SPARTEX V40Q080GNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q125PNPB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V81Q125PNRP04 STAINLESS FIXED CASTOR 125MM POLYURETHANE TYRED
NYLON SWIVEL PLATE BRAKE 250MM 3000KG
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL
SPEED RUBBER FIXED PLATE 250MM 550KG
SPARTEX V361NYST M12X25MM THREAD FIXING SWIVEL CASTOR 75MM NYLON WHEEL
SPARTEX V50A100NYJP04HD SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
NYLON SWIVEL CASTOR BRAKE 100MM 270KG LOAD
SPARTEX V72V100TRJP04 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
RUBBER FIXED PLATE 125MM 250KG
BLICKLE WHEEL VE125/12R