JACKING UNIT SIDE WINDING 250MM NYLON


JACKING UNIT SIDE WINDING 250MM NYLON

References
bil castors & wheels:JAZHD250NYBJ
rubix:377A3999
brand logo
brand logo
Technical specifications
Load capacity3000 kg
Wheel diameter250 mm

Product details : JACKING UNIT SIDE WINDING 250MM NYLON


Fabricated Steel Zinc Plated Jacking Unit Fitted With A Swivel Castor
Side Plate Fixing
250mm White Nylon Wheel
Ball Journal Bearings
Total Lifted Load Should Be Divided Over Just 2 Jacking Units
When Raised Beware Of Obstacles
Sudden Shock Could Result In The Inner Square Tube Bending Around Outer Tube
Do Not Overwind Handle, This Will Cause Gearbox Pin To Shear

Technical specifications


Attributes
Load capacity3000 kg
Wheel diameter250 mm
Show UNSPSC/ECL@SS
£ 1,454.22 excl. VAT
/ Each
£ 1,745.06 incl. VAT
  • Usually arrives within 14 working days