• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Transport devices(1,918)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
NT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATIC

NT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATIC

Hand drawn truck

See technical informationSee documents
References
GPC Industries:NT491B
Rubix:245A0530
brand logo
brand logo
Documents

Product details : NT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATIC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,229.75 excl. VAT
/ Each
£ 2,675.70 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

ROEBUCK GI960Y ALUMINIUM FOLDING TROLLEY370A9373 MOVING SYSTEM PORTABLE HYDRAULIC LIFTERS 2000KG LOAD RATGPC AT901P ACKERMAN TRUCK - FLAT DECK 250MM PNEUMATIC WHEELS BLUE/VENESPARTEX GI706R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - ANGLGPC GI040Y BUDGET BOX TROLLEYSPARTEX GI256H BUDGET SACK TRUCK 410 X 470 X 1120 REDSPARTEX GI102Y ECONOMY FOLDING TROLLEY - 150KG 725 X 472 X 820 BLUE/GRPROPLAZ HI624Y HANDY SHELF TROLLEY 430 X 657 965GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135GPC SW491Y CHROME WIRE MESH TROLLEY - 4 BASKET SHELVES 910 X 460 1750GPC GI816P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE 1240 X 500 470ROEBUCK BH/RC1690/3S DEMOUNTABLE ROLCONTAINER 1630MM 3 SIDEDGPC PWDT310Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHTGPC PWPT402Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEEPROPLAZ PPS75Y TWO TIER TROLLEY SUPER SILENT CASTORS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap