Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GI816P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE 1240 X 500 470
GPC GI816P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE 1240 X 500 470
Aluminium Sack Truck
References
gpc industries:
GI816P
rubix:
254A5032
Technical specifications
Material
Aluminium
Load capacity
200
kg
Product details
Technical specifications
Product details : GPC GI816P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE 1240 X 500 470
Aluminium frame is lightweight & easily manoeuvrable
250mm pneumatic wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
The robust construction, with heavy duty toe plates, gives strength & durability
Technical specifications
Attributes
Material
Aluminium
Load capacity
200
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.86
excl. VAT
/
Each
£
313.03
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
GPC GI152Y PLASTIC PLATFORM TROLLEY 710 X 460 140
PROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890
GPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER
PROPLAZ BI046Y BLACK FOLDING BOX TRUCK - 4 X SWIVEL CASTORS SLIDING LI
APOLLO SBA105R HIGH BACK SACK TRUCK 1350 X 550 X 540
TTC MOBILE DRUM CARRIER HD80A
GPC STAIRCLIMBER TRUCK
GPC GI803P ALUMINIUM P HANDLE SACK TRUCK 1345 X 510 470
GPC ATRDW16 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 16X24 LITRE CONTAINER
ROEBUCK SCB08Z SECURITY CAGE 2070 X 1000 X 1630MM
GPC HI926C 2 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
GPC PWDT304Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
GPC GI821P ALUMINIUM HIGH BACK SACK TRUCK WITH SLIDERS 1595X510X470
SPARTEX PI814H PLATFORM TRUCK - 1000 X 700 - 4 VENEER SIDES
GPC DWT80Y DIY/BOARD TROLLEY