370A9373 MOVING SYSTEM PORTABLE HYDRAULIC LIFTERS 2000KG LOAD RAT
Skoots Moving System
See technical informationSee documentsReferences
Rubix-UK:370A9373
Rubix:370A9373

Documents
Product details : 370A9373 MOVING SYSTEM PORTABLE HYDRAULIC LIFTERS 2000KG LOAD RAT
Large rectangular, weighty objects such as vending machines and safes can be very awkward to move. The hydraulic Skoots Moving System, manufactured here at BIL Group, is ideal for shifting safes, vending machines, switchgear units, bathroom pods and more over short distances.
Save time & effort – hydraulic jacks do the heavy lifting/lowering
Improved safety & control compared to skates, dollies etc
Easy to train users quickly – minimal training needed
To see how simple the system is to use, watch the Skoots video (from 1:18)
To suit your task, choose from 600kg to 5,000kg load rating
Includes two units (to work in tandem), plus two straps
Save time & effort – hydraulic jacks do the heavy lifting/lowering
Improved safety & control compared to skates, dollies etc
Easy to train users quickly – minimal training needed
To see how simple the system is to use, watch the Skoots video (from 1:18)
To suit your task, choose from 600kg to 5,000kg load rating
Includes two units (to work in tandem), plus two straps
Technical specifications
Attributes
| Load capacity | 2000 kg |
|---|---|
| Width | 510 mm |
| Length | 1160 mm |
Show UNSPSC/ECL@SS
£ 4,717.12 excl. VAT
/ Each
£ 5,660.54 incl. VAT
- Usually arrives within 14 working days
