VULCANPRO CBS1501 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070


Elevator stacker Vulcan Pro

References
vulcan pro:CBS1501
rubix:386A6664
manufacturer :CBS1501
brand logo
brand logo
Technical specifications
Safe working load1500 kg

Product details : VULCANPRO CBS1501 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070


1500kg Load Capacity
Fork Length: 1070mm
Lowered Fork Height: 80mm
Raised Fork Height: 1600mm
Height of Mast Lowered: 1230mm
Height of Mast Raised: 2500mm
Adjustable Width over Forks: 200/690mm
8-9 hours battery life

Strengths

Easy external charging for convenience

Applications

Stacks objects Ideal for getting close to racking or where space is a premium

Technical specifications


Attributes
Safe working load1500 kg
Show UNSPSC/ECL@SS
£ 15,421.63 excl. VAT
/ Each
£ 18,505.96 incl. VAT
  • Usually arrives within 14 working days