• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,438)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Stackers - lifting tables
Elevator stacker
VULCAN SESCT15 SEMI ELECTRIC STACKER - 1000KG LOAD 2500MM LIFT BLK/OR

VULCAN SESCT15 SEMI ELECTRIC STACKER - 1000KG LOAD 2500MM LIFT BLK/OR


Elevator stacker Vulcan Pro

References
vulcan pro:SESCT15
rubix:245A0426
brand logo
brand logo
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : VULCAN SESCT15 SEMI ELECTRIC STACKER - 1000KG LOAD 2500MM LIFT BLK/OR


Technical specifications


Attributes
No attributes to display for this product
£ 3,374.19 excl. VAT
/ Each
£ 4,049.03 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

PSS16E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 1600MM 1000KG BLK/ORGPC MANUAL STACKER PSS30MGPC STHI26Y HIGH MASTED PALLET TRUCK 1600 LIFTING HEIGHTVULCANPRO STHI25Y HYDRAULIC STACKER 1660 X 740 2010VULCANPRO CBS1201 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070VULCANPRO STHI23Y HYDRAULIC STACKER 1668 X 740 1830VULCANPRO CBS1502 FULLY POWERED COUNTERBALANCE STACKER 4000 X 1070PSS30E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 2500MM 1000KG BLK/ORGPC STH121Y HYDRAULIC STACKERSVULCANPRO CBS1501 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070VULCANPRO STHI21Y HYDRAULIC STACKER 1660 X 740 2010PSS20E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 2000MM 1000KG BLK/ORVULCANPRO CBS1202 FULLY POWERED COUNTERBALANCE STACKER 3000 X 1070PSS21M MANUAL STRADDLE STACKER - RAISED HEIGHT 1600MM 1000KG BLK/ORFPSCC1030 FULLY POWERED STACKER - 3000MM LIFT 1000KG LOAD BLK/RED

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories