VULCANPRO CBS1502 FULLY POWERED COUNTERBALANCE STACKER 4000 X 1070


Elevator stacker Vulcan Pro

References
vulcan pro:CBS1502
rubix:386A6665
manufacturer :CBS1502
brand logo
brand logo
Technical specifications
Safe working load1500 kg

Product details : VULCANPRO CBS1502 FULLY POWERED COUNTERBALANCE STACKER 4000 X 1070


1500kg Load Capacity
Fork Length: 1070mm
Lowered Fork Height: 80mm
Raised Fork Height: 4000mm
Height of Mast Lowered: 1817mm
Height of Mast Raised: 4350mm
Adjustable Width over Forks: 200/690mm
8-9 hours battery life

Strengths

Easy external charging for convenience

Applications

Stacks objects Ideal for getting close to racking or where space is a premium

Technical specifications


Attributes
Safe working load1500 kg
Show UNSPSC/ECL@SS
£ 16,211.63 excl. VAT
/ Each
£ 19,453.96 incl. VAT
  • Usually arrives within 14 working days