VULCANPRO CBS0600 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070


Elevator stacker Vulcan Pro

References
vulcan pro:CBS0600
rubix:386A6660
manufacturer :CBS0600
brand logo
brand logo
Technical specifications
Safe working load600 kg

Product details : VULCANPRO CBS0600 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070


600kg Load Capacity
Fork Length: 1070mm
Lowered Fork Height: 80mm
Raised Fork Height: 1600mm
Height of Mast Lowered: 2100mm
Height of Mast Raised: 2100mm
Adjustable Width over Forks: 200/690mm
8-9 hours battery life

Strengths

Easy external charging for convenience

Applications

Discarding or recycling waste

Technical specifications


Attributes
Safe working load600 kg
Show UNSPSC/ECL@SS
£ 10,691.48 excl. VAT
/ Each
£ 12,829.78 incl. VAT
  • Usually arrives within 14 working days