Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Floor cleaners
Parts and accessories floor cleaners
Parts and accessories floor cleaners
KARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM RED
KARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM RED
Parts and accessories floor cleaners Kärcher
References
kärcher:
4.035-184.0
rubix:
256A0935
manufacturer :
40351840
Product details
Technical specifications
Product details : KARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM RED
Technical specifications
Attributes
Working width
550
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.73
excl. VAT
/
Each
£
112.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLARKE 7630900 WASHER PARTS CW1D
KARCHER 5.035-344.0 - KEY YELLOW KIK
CLARKE 7630910 WASHER PARTS CW2D
KARCHER 47622520 GREEN BRUSHES FOR BR40/25 SCRUBBER DRIER
ROBERT SCOTT 15 IN FLOOR PAD RED PK5
ROBERT SCOTT 15 IN FLOOR PAD BLACK PK5
CLARKE CW40 75L PARTS WASHER 230V 7630920
BONDERITE C-AK 5800 ALKALINE CLEANER 23KG 2580733
KARCHER 6.906-992.0 ROLLER BRUSH FOR BR90
KARCHER 6.273-016.0 SUCTION LIP SET
NILFISK 1462887000 SET KEYS
KARCHER 6.906-132.0 SIDE BROOM STANDARD
63944090 SPRAY PUMP 1 LITRE
KARCHER 1.913-102.0 POWER BRUSH
KARCHER 2.884-935.0 SIDE BROOM