• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • High-pressure washers(210)
  • Professional vacuum and wet vacuum cleaners(268)
  • Floor cleaners(36)
  • Parts degreasing and cleaning devices(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Floor cleaners
Parts and accessories floor cleaners
Parts and accessories floor cleaners
KARCHER 1.913-102.0 POWER BRUSH

KARCHER 1.913-102.0 POWER BRUSH


Parts and accessories floor cleaners Kärcher

References
kärcher:19131020
rubix:230A2848
ean:4039784727410
brand logo
brand logo

Product details
Technical specifications

Product details : KARCHER 1.913-102.0 POWER BRUSH


Technical specifications


Attributes
No attributes to display for this product
£ 819.03 excl. VAT
/ Each
£ 982.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER 4.762-484.0 ROLLER BRUSH ORANGE COMPLETE 300KARCHER 5.035-344.0 - KEY YELLOW KIKROBERT SCOTT 15 IN FLOOR PAD BLACK PK5CLARKE CW40 75L PARTS WASHER 230V 7630920KARCHER 2.884-935.0 SIDE BROOMCLARKE 7630900 WASHER PARTS CW1DKARCHER 4.113-001.0 PUSH-ON WASH BRUSH M18X0.5KARCHER 6.273-016.0 SUCTION LIP SETKARCHER 6.906-992.0 ROLLER BRUSH FOR BR90KARCHER 47622520 GREEN BRUSHES FOR BR40/25 SCRUBBER DRIERBONDERITE C-AK 5800 ALKALINE CLEANER 23KG 2580733KARCHER 4.035-184.0 ROLLER BRUSH, MEDIUM, RED, 550 MM 550MM REDKARCHER 57316420 FILTER CARTRIDGECLARKE 7630910 WASHER PARTS CW2D63944090 SPRAY PUMP 1 LITRE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories